0
1
2
3
4

Triple IBC Spill Pallet FL-205-218

Order Code: ZT3614002S

£3,599.99 Inc VAT (20%)


Description

Triple free standing IBC spill pallet
Manufactured from 100% recyclable PE
Resistant to chemicals and oils
Fully nestable when not in use
The IBC must be positioned on the integral load bearing columns on the pallet for full support
Fully compliant with the current UK Oil Storage Regulations
Weight 86kgs
Maximum load capacity 4500kgs
Colour: Black

See full description
Specifications for Triple IBC Spill Pallet FL-205-218
  • Product Type
    Triple IBC Spill Pallet
  • Weight
    86kg
  • Colour
    Black