Winter Grit, 40 L Sack, Salt Free, Environmentally Friendly, Pack Of 36, On Pallet

Order Code: ZT2741975S

£1,099.99 Inc VAT (20%)


Description

Winter grit, 40 l sack, salt free, environmentally friendly, pack of 36, on pallet. Supplied = assembled. Contents = 40 l. Material = mineral soil. Product type = winter service products. Grits footpaths and traffic surfaces. Salt free, environmentally friendly, effective. Large cover - high yield and economical. Exceptionally effective, environmentally friendly winter grit. Grits footpaths and traffic surfaces - while protecting the surfaces. Very high yield: 40 litres suffice for approx. 1000 - 1400 m² surface. Low bulk density: 350 g/litre, tolerance 15%. Grit size: 0.3 - 4 mm, tolerance 15%. Environmentally friendly, mineral grit of volcanic origin - completely without salt. No negative impact on humans and animals. Grit dissolves or is washed away when it has been wet for some time. Collection and disposal only when necessary.

See full description
Specifications for Winter Grit, 40 L Sack, Salt Free, Environmentally Friendly, Pack Of 36, On Pallet
  • Material
    Mineral Soil
  • Supplied
    Assembled
  • Product Type
    Winter Service Products
  • Pack Quantity
    36