Wooden Pallet Collar - Diagonally Folding - For 1000 X 800mm Pallet

Order Code: ZT2731733S

£139.99 Inc VAT (20%)


Description

Wooden pallet collar, diagonally folding, with 4 hinges, effective height 200 mm, for 1000 x 800 mm pallet. Supplied = assembled. Material = wood. For pallet size = 1000x800 mm. Effective height = 200 mm. Design of supporting frame = 4 sides closed. Type of mounting = for stacking. Finish = planed. Colour = wood. Panel thickness = 20 mm. Function = folds diagonally, 4 hinges. Weight = 8 kg. Product type = pallet frames. Ideal for storage and transport of heavy parts and small materials. Folds down with protruding, riveted, zinc plated hinges which ensure good positioning and a long service life. With ISPM 15 standard. Also available in other dimensions upon request.

See full description
Specifications for Wooden Pallet Collar - Diagonally Folding - For 1000 X 800mm Pallet
  • Colour
    Wood
  • Material
    Wood
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • Finish
    Planed
  • Weight
    8kg
  • Panel Thickness
    20mm
  • Effective Height
    200mm
  • Mounting Type
    for Stacking
  • Design of Supporting Frame
    4 Sides Closed
  • For Pallet Size
    1000x800mm
  • Function
    Folds Diagonally, 4 Hinges