Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 200mm

Order Code: ZT2709804S

£149.99 Inc VAT (20%)


Description

Wooden pallet collar for Euro pallet size, folding, with 6 hinges, effective height 200 mm. Supplied = assembled. Material = wood. For pallet size = 1200x800 mm. Effective height = 200 mm. Design of supporting frame = 4 sides closed. Type of mounting = for stacking. Finish = planed. Colour = wood. Panel thickness = 20 mm. Function = folding, 6 hinges. Weight = 10 kg. Product type = pallet frames. For pallets in Euro format 1200 x 800 mm, with ISPM 15 standard. Ideal for storage and transport of heavy parts and small materials. Folds down with protruding, riveted, zinc plated hinges which ensure good positioning and a long service life. Softwood walls, 20 mm thick, planed on 4 sides. Folding, with 6 hinges Fold length = 1 x length (pallet length) The prices stated exclude cost of pallet. Also available in other dimensions upon request.

See full description
Specifications for Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 200mm
  • Material
    Wood
  • Colour
    Wood
  • Product Type
    Pallet Frames
  • Finish
    Planed
  • Supplied
    Assembled
  • Weight
    10kg
  • Design of Supporting Frame
    4 Sides Closed
  • Mounting Type
    for Stacking
  • Panel Thickness
    20mm
  • Effective Height
    200mm
  • Function
    Folding, 6 Hinges
  • For Pallet Size
    1200x800mm