Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 300mm

Order Code: ZT2709736S

£319.99 Inc VAT (20%)


Description

Wooden pallet collar for Euro pallet size, folding, with 6 hinges, effective height 300 mm. Supplied = assembled. Material = wood. For pallet size = 1200x800 mm. Effective height = 300 mm. Design of supporting frame = 4 sides closed. Type of mounting = for stacking. Finish = planed. Colour = wood. Panel thickness = 20 mm. Function = folding, 6 hinges. Weight = 16 kg. Product type = pallet frames. For pallets in Euro format 1200 x 800 mm, with ISPM 15 standard. Ideal for storage and transport of heavy parts and small materials. Folds down with protruding, riveted, zinc plated hinges which ensure good positioning and a long service life. Softwood walls, 20 mm thick, planed on 4 sides. Folding, with 6 hinges Fold length = 1 x length (pallet length) The prices stated exclude cost of pallet. Also available in other dimensions upon request.

See full description
Specifications for Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 300mm
  • Colour
    Wood
  • Material
    Wood
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • Finish
    Planed
  • Weight
    16kg
  • For Pallet Size
    1200x800mm
  • Mounting Type
    for Stacking
  • Panel Thickness
    20mm
  • Function
    Folding, 6 Hinges
  • Design of Supporting Frame
    4 Sides Closed
  • Effective Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome