Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 400mm

Order Code: ZT2709786S

£339.99 Inc VAT (20%)


Description

Wooden pallet collar for Euro pallet size, folding, with 6 hinges, effective height 400 mm. Supplied = assembled. Material = wood. For pallet size = 1200x800 mm. Effective height = 400 mm. Design of supporting frame = 4 sides closed. Type of mounting = for stacking. Finish = planed. Colour = wood. Panel thickness = 20 mm. Function = folding, 6 hinges. Weight = 20 kg. Product type = pallet frames. For pallets in Euro format 1200 x 800 mm, with ISPM 15 standard. Ideal for storage and transport of heavy parts and small materials. Folds down with protruding, riveted, zinc plated hinges which ensure good positioning and a long service life. Softwood walls, 20 mm thick, planed on 4 sides. Folding, with 6 hinges Fold length = 1 x length (pallet length) The prices stated exclude cost of pallet. Also available in other dimensions upon request.

See full description
Specifications for Wooden Pallet Collar For Euro Pallet Size, Folding, With 6 Hinges, Effective Height 400mm
  • Colour
    Wood
  • Material
    Wood
  • Product Type
    Pallet Frames
  • Finish
    Planed
  • Supplied
    Assembled
  • Weight
    20kg
  • Panel Thickness
    20mm
  • For Pallet Size
    1200x800mm
  • Design of Supporting Frame
    4 Sides Closed
  • Effective Height
    400mm
  • Function
    Folding, 6 Hinges
  • Mounting Type
    for Stacking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome