Wooden Pallet Collar For Euro Pallet Size - Folds Diagonally - Effective Height 300mm

Order Code: ZT2731803S

£249.99 Inc VAT (20%)


Description

Wooden pallet collar for Euro pallet size, folds diagonally, with 4 hinges, effective height 300 mm. Supplied = assembled. Material = wood. For pallet size = 1200x800 mm. Effective height = 300 mm. Design of supporting frame = 4 sides closed. Type of mounting = for stacking. Finish = planed. Colour = wood. Panel thickness = 20 mm. Function = folds diagonally, 4 hinges. Weight = 11 kg. Product type = pallet frames. For pallets in Euro format 1200 x 800 mm, with ISPM 15 standard. Ideal for storage and transport of heavy parts and small materials. Folds down with protruding, riveted, zinc plated hinges which ensure good positioning and a long service life. Softwood walls, 20 mm thick, planed on 4 sides. Diagonally folding, with 4 hinges Fold length = 1 x width + 1 x length. The prices stated exclude cost of pallet. Also available in other dimensions upon request.

See full description
Specifications for Wooden Pallet Collar For Euro Pallet Size - Folds Diagonally - Effective Height 300mm
  • Colour
    Wood
  • Material
    Wood
  • Product Type
    Pallet Frames
  • Finish
    Planed
  • Supplied
    Assembled
  • Weight
    11kg
  • Function
    Folds Diagonally, 4 Hinges
  • Effective Height
    300mm
  • For Pallet Size
    1200x800mm
  • Panel Thickness
    20mm
  • Design of Supporting Frame
    4 Sides Closed
  • Mounting Type
    for Stacking