Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
107785 18 x 275mm Labels, Pack of 8
By Raaco
Order Code:
ZT1021290X
£7.99
each
Inc VAT (20%)
£199.75 minimum order value
Quantity
Price
Discount
1 - 49
£7.99
0%
50 +
£7.67
4%
Add to basket
Minimum order quantity: 25.
Get it in
21-26
working days
Available
GBP
199.75
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/107785-18-x-275mm-labels-pack-of-8/p/ZT1021290X
Add to quotation
View all Parts Storage Systems Accessories
Description
To suit the 1200 Series Drawers.
Tags:
#BulkDiscount
Specifications
Specifications for 107785 18 x 275mm Labels, Pack of 8
MFR Part No.
107785
Product Type
Drawer Identification Labels
Pack Quantity
8
Width
18mm
Height
284mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome