5X Dividers (To Fit Straight Shelves)

Order Code: ZT1554177S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Width = 367mm
Height = 59mm
Weight = 0.08KG (per divider)
Material = 1.5mm Aluminium 5251

Specifications for 5X Dividers (To Fit Straight Shelves)
  • Model No.
    TVR-COM-017
  • Product Type
    Dividers
  • Width
    367mm
  • Height
    59mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome