Cable Loop 6 DIA x 200L 50 @ 75 Degrees x 5

Order Code: ZT1051095P

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%


Description

Suitable for the storage of rolls of tape and rolls of cable. Durable zinc plated finish, fits to perfo panel with quick fix perfolock enabling easy repositioning.

Specifications for Cable Loop 6 DIA x 200L 50 @ 75 Degrees x 5
  • Width
    60mm
  • Depth
    225mm
  • Height
    90mm
  • MFR Part No.
    14010027
  • Weight
    0.82kg