Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Frame Mounting Double Interface Flap Transparent
By Rittal
Order Code:
ZT5021008S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/frame-mounting-double-interface-flap-transparent/p/ZT5021008S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal FRAME MOUNTING DOUBLE INTERFACE FLAP TRANSPARENT Miscellaneous Accessories (SZ) 2482310
Specifications
Specifications for Frame Mounting Double Interface Flap Transparent
Material
Plastic
Colour
Grey
RAL Number
7024
Height
120mm
Depth
21mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome