Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Handle Set 420mm - 2500370333
By Rittal
Order Code:
ZT5020269S
£123.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/handle-set-420mm-2500370333/p/ZT5020269S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal HANDLE SET 420MM Miscellaneous Accessories (SZ) 2389000
Specifications
Specifications for Handle Set 420mm - 2500370333
Material
Metal
Model
Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome