Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Insert Interface RJ45 Cat 5E SUB-D9 SUB-D9
By Rittal
Order Code:
ZT5021228S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/insert-interface-rj45-cat-5e-sub-d9-sub-d9/p/ZT5021228S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal INSERT INTERFACE RJ45 CAT 5E SUB-D9 SUB-D9 Miscellaneous Accessories (SZ) 2482550
Specifications
Specifications for Insert Interface RJ45 Cat 5E SUB-D9 SUB-D9
Colour
Grey
Material
Plastic
Depth
10mm
RAL Number
7035
Height
91mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome