Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Insert Interface SUB-D9 - 2500370858
By Rittal
Order Code:
ZT5021268S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/insert-interface-sub-d9-2500370858/p/ZT5021268S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal INSERT INTERFACE SUB-D9 Miscellaneous Accessories (SZ) 2482510
Specifications
Specifications for Insert Interface SUB-D9 - 2500370858
Colour
Grey
Material
Plastic
Height
91mm
RAL Number
7035
Depth
10mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome