Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Keyboard Fold-away Tray Mouse Pad 600mm 19IN
By Rittal
Order Code:
ZT5020095S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/keyboard-fold-away-tray-mouse-pad-600mm-19in/p/ZT5020095S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal KEYBOARD FOLD-AWAY TRAY MOUSE PAD 600MM 19IN Miscellaneous Accessories (SZ) 2379600
Specifications
Specifications for Keyboard Fold-away Tray Mouse Pad 600mm 19IN
Material
Metal
Colour
Grey
RAL Number
7035
Depth
126mm
Height
355mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome