Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Lectern Utility for 800mm Wide Door
By Rittal
Order Code:
ZT5020701S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/lectern-utility-for-800mm-wide-door/p/ZT5020701S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal LECTERN UTILITY FOR 800MM WIDE DOOR Systems Accessories 4638800
Specifications
Specifications for Lectern Utility for 800mm Wide Door
Colour
Grey
Material
Metal
Height
20mm
Depth
400mm
Width
9261mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome