Multi-purpose Tote Tray 510mm

Order Code: ZT2622080S

£11.99 Inc VAT (20%)


Description

• Professional quality tote tray for the storage of general-purpose tools.
• Two deep compartments size: 430 x 115 x 138mm for multipurpose storage.
• Two small compartments size: 35 x 90 x 60mm for multipurpose storage.
• Includes pre-drilled holes for screwdrivers and pliers as well as supporting grooves to assist with wood cutting.
• Easy to carry with sturdy grip.
• Model No. APTT2

See full description
Specifications for Multi-purpose Tote Tray 510mm
  • MFR Part No.
    APTT2
  • Weight
    1.16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome