MyBox Cosy Storage Tray, W 246 X H 98 X D 160mm/Wsg, Calm Blue

Order Code: ZT1060631S

£7.99 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist dual colour design and inviting matt finish colours, you can add style and colour to your workspace. The storage tray is sturdy and ideal for storing all your smaller home or office accessories such as stapler, cables, crafting items or cleaning products. MyBox is Food safe certified, suitable for hot and cold food, storing tea, coffee, milks and sugars in the staff canteen to fruit bowls on the kitchen counter at home or on a reception desk. This premium quality storage tray is part of the MyBox storage system and the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for MyBox Cosy Storage Tray, W 246 X H 98 X D 160mm/Wsg, Calm Blue
  • Depth
    160.0mm
  • Height
    98.0mm
  • MFR Part No.
    52640061
  • Colour
    Calm Blue
  • Width
    246.0mm
  • Weight
    0.303kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome