MyBox WOW Storage Tray W 246 X H 98 X D 160mm White/Grey

MyBox WOW Storage Tray W 246 X H 98 X D 160mm White/Grey

Order Code: ZT1060291S

Qty of 4 for
£175.96 Inc VAT (20%)
£43.99 each
QuantityPriceDiscount
1 - 19£43.990%
20 - 39£42.234%
40 +£40.478%

This product must be ordered in multiples of 4

Description

The Leitz MyBox modular storage system lends a unique style to your home or office. The storage box is sturdy and made of premium quality material in a glossy finish with a dual colour effect. For quick, easy and attractive storage of smaller home or office accessories, A5 documents and foodstuffs. The modular system allows for optimal content management solutions. Complements dual colour products from the Leitz WOW range.

Specifications for MyBox WOW Storage Tray W 246 X H 98 X D 160mm White/Grey
  • Depth
    160.0mm
  • Height
    98.0mm
  • MFR Part No.
    52571001
  • Colour
    White
  • Width
    246.0mm
  • Type
    Storage Tray
  • Product Type
    Storage Trays
  • Weight
    0.303kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome