MyBox WOW Storage Tray W 246 X H 98 X D 160mm White/Pink

Order Code: ZT1060354S

Qty of 4 for
£135.96 Inc VAT (20%)
£33.99 each

This product must be ordered in multiples of 4

Description

The Leitz MyBox modular storage system lends a unique style to your home or office. The storage box is sturdy and made of premium quality material in a glossy finish with a dual colour effect. For quick, easy and attractive storage of smaller home or office accessories, A5 documents and foodstuffs. The modular system allows for optimal content management solutions. Complements dual colour products from the Leitz WOW range.

See full description
Specifications for MyBox WOW Storage Tray W 246 X H 98 X D 160mm White/Pink
  • Height
    98.0mm
  • Depth
    160.0mm
  • MFR Part No.
    52571023
  • Colour
    pink
  • Width
    246.0mm
  • Type
    Storage Tray
  • Material
    Abs Synthetics
  • Product Type
    Storage Tray
  • Weight
    0.303kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome