Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Socket 12 Way without Switch 250V 2M Grey
By Rittal
Order Code:
ZT4978227S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/socket-12-way-without-switch-250v-2m-grey/p/ZT4978227S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal SOCKET 12 WAY WITHOUT SWITCH 250V 2M GREY Datacommunication Systems 7240310
Specifications
Specifications for Socket 12 Way without Switch 250V 2M Grey
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome