Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Socket Module for Interface Flap YEL Germany Screw Term
By Rittal
Order Code:
ZT5021126S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/socket-module-for-interface-flap-yel-germany-screw-term/p/ZT5021126S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal SKT MOD FOR INTERFACE FLAP YEL GERMANY SCRW TERM Miscellaneous Accessories (SZ) 2482410
Specifications
Specifications for Socket Module for Interface Flap YEL Germany Screw Term
Colour
Yellow
Material
Plastic
Height
91mm
Width
154mm
RAL Number
1016
Depth
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome