Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Socket %-way with MCB 16A 250V 2M Grey
By Rittal
Order Code:
ZT4978143S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/socket-way-with-mcb-16a-250v-2m-grey/p/ZT4978143S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal SOCKET %-WAY WITH MCB 16A 250V 2M GREY Datacommunication Systems 7240240
Specifications
Specifications for Socket %-way with MCB 16A 250V 2M Grey
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome