Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems Accessories
Trim Dust Guard 1200mm - 2426500
By Rittal
Order Code:
ZT5020775S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems-accessories/trim-dust-guard-1200mm-2426500/p/ZT5020775S
Add to quotation
View all Parts Storage Systems Accessories
Description
Rittal TRIM DUST GUARD 1200MM Miscellaneous Accessories (SZ) 2426500
Specifications
Specifications for Trim Dust Guard 1200mm - 2426500
Material
Plastic
Colour
Grey
Height
29.5mm
Width
8943mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome