175x43cm Freestanding Clothes Hanger Storage Steel Frame 3 Drawers Handles Shelf

Order Code: ZT3349330S

£52.99 Inc VAT (20%)
£56.997% off


Description

OPEN DESIGN: An easy way to invite extra storage space into your hallway, bedroom and home. More compact than a wardrobe which is ideal for smaller spaces.METAL HANGING RAIL: Paired with the large clearing space, gives you plenty of room to hang coats, dresses and tops to prevent them becoming creased.THREE MATERIAL DRAWERS: Ideal for keeping shoes, bags and extra clothing organised and stored. Wood effect handles for easy opening. STEEL FRAME: Solid construction ensures a tough and durable structure, with an oak tone MDF shelf above the drawers for extra holding room.ADJUSTABLE LEGS: Keeps unit balanced and protects the floor from damage and marks. DIMENSIONS: 175H x 43W x 38Dcm. Drawer: 20H x 38W x 36.5Dcm. Legs: 3.5Hcm.MAXIMUM LOAD WEIGHT: Whole: 45kg. Rail: 5kg. Drawer: 5kg. Shelf: 10kg. ASSEMBLY REQUIRED.

See full description
Specifications for 175x43cm Freestanding Clothes Hanger Storage Steel Frame 3 Drawers Handles Shelf
  • Colour
    Oak
  • Assembly
    Required
  • Product Type
    Clothes Hanger
  • Material
    Steel
  • Leg Height
    3.5cm
  • Drawer Dimensions
    20H x 38W x 36.5D cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome