175x83cm Freestanding Clothes Hanger Storage Steel Frame 5 Drawers Handles Shelf

Order Code: ZT3349339S

£82.99 Inc VAT (20%)
£89.997.5% off


Description

OPEN DESIGN: An easy way to invite extra storage space into your bedroom and home. More compact than a wardrobe which is ideal for smaller spaces.METAL HANGING RAIL: Paired with the large clearing space, gives you plenty of room to hang coats, dresses and tops to prevent them becoming creased.FIVE MATERIAL DRAWERS: Two large and three small, ideal for keeping shoes, bags and extra clothing organised and stored. Wood effect handles for easy opening. STEEL FRAME: Solid construction ensures a tough and durable structure, with an oak tone MDF shelf above the drawers for extra holding room.ADJUSTABLE LEGS: Keeps unit balanced and protects the floor from damage and marks. DIMENSIONS: 175H x 83W x 28Dcm. Large drawer: 30H x 38W x 27Dcm. Small drawer: 19.5H x 38W x 27Dcm. Legs: 3.5Hcm.MAXIMUM LOAD WEIGHT: Rail: 5kg. Drawer: 5kg. Shelf: 10kg. ASSEMBLY REQUIRED.

See full description
Specifications for 175x83cm Freestanding Clothes Hanger Storage Steel Frame 5 Drawers Handles Shelf
  • Assembly
    Required
  • Product Type
    Clothes Hanger
  • Colour
    Oak
  • Number of Drawers
    5
  • Internal Drawer Dimensions
    19.5H x 38W x 27acm
  • Drawer Dimensions
    30H x 38W x 27acm
  • Product Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome