40022056.11V Cubio SMF-13620 Cupboard 4-Shelves

Order Code: ZT1402526X

£1,149.99 Inc VAT (20%)


Description

Finished in epoxy powder coat RAL7035 with doors in blue RAL5010, this range of heavy-duty cubio industrial cupboards is suited for various industrial uses, including tool holding. All products are supplied with double perfo panel lined doors, a three-point locking system and varying quantities of drawers and shelves depending on your selection. Shelves and drawers possess a 100kg load capacity and each cabinet has a one-tonne overall load capacity. The products can also be further customised with additional shelves or holding accessories (sold separately).

Features and Benefits
• All products possess reinforced doors making theft particularly difficult
• One-tonne capacity provides more than enough capacity for all your desired tools
• Double locking doors secure your tools and provide ample security
• Available to purchase in various specifications, with varying drawer and shelf quantities to suit your needs
• Epoxy powder-coated paint provide additional protection against wear and tear

Typical Applications
• Offices
• Schools
• Warehouses
• Industrial

Notes
• Contents not included

See full description
Specifications for 40022056.11V Cubio SMF-13620 Cupboard 4-Shelves
  • Product Material
    Steel
  • Number of Shelves
    4
  • Product Type
    Cubio Kitted Cupboard
  • MFR Part No.
    40022056.11V
  • Colour
    Blue
    Grey
  • Finish
    Epoxy Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome