0
1
2
3

44 Piece On-Wall Garage DIY Storage Unit with 28 Cubes 10 Hooks 2 Boards Blue

Order Code: ZT4184345S

£29.99 Inc VAT (20%)
£33.9911.5% off


Description

Duo storage: Features 16 small storage cubbies, eight medium cubbies, four large cubbies and space for hooking your tools and equipment via the 10 included hooks and two pegboards. Can be set up however is most convenient for you.On-wall design: Easy to attach, helps save floor space in your room - perfect for places short on space and allows you to access the inside at face-level.Plastic body: Thick and rigid construction, two grey back pegboards hold your tools and keep them in place with ease. Besides, bins of different sizes are stackable and can be used independently.Dimensions: 95H x 54W x 22Dcm. Small cubby: 7H x 11L x 10Wcm. Medium cubby: 7H x 15.5L x 10Wcm. Large cubby: 7H x 21.5L x 9.8Wcm.Maximum load: Small: 1kg. Medium: 1.5kg. Large: 2kg. Total: 30kg. Easy to assemble.

See full description
Specifications for 44 Piece On-Wall Garage DIY Storage Unit with 28 Cubes 10 Hooks 2 Boards Blue
  • Colour
    Blue
  • Number of Hooks
    10
  • Product Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome