0
1

616-123 Metal Cabinet 16 Drawer RAA137560

Order Code: ZT1215552X

£53.99 Inc VAT (20%)


Description

The Raaco 616-123 Metal Cabinet has 16 assorted drawers for a variety of storage options. The cabinet is made of painted steel and the drawers are made of polypropylene (PP). Drawers 12 x 150-01 (41 x 67 x 153mm), 3 x 105-02 (64 x 91 x 154mm) & 1 x 150-03 (64 x 279 x 155mm).

Specifications for 616-123 Metal Cabinet 16 Drawer RAA137560
  • Product Material
    Polypropylene
  • Drawer Qty
    16
  • Overall Height
    282mm
  • Colour
    Blue
  • MFR Part No.
    137560
  • Overall Width
    306mm
  • Product Type
    Cabinet
  • Overall Depth
    150mm
  • Material
    Steel/Polypropylene
  • Type
    Metal Cabinet
  • Number of Drawers
    16
  • Storage Type
    Metal Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome