928-123 Series 150 Cabinet

Order Code: ZT1215551X

£49.99 Inc VAT (20%)


Description

Cabinet with 28 assorted drawers. 24x150-01, 3x150-02 and 1x150-03. Cabinet made of painted steel and drawers made of polypropylene (PP).
Weight 4.065 kg
Height 417 mm
Width 306 mm
Depth 150 mm
Load capacity 26.4 kg
Volume 0.0284 m3

Colour: raaco Blue

See full description
Specifications for 928-123 Series 150 Cabinet
  • Overall Width
    306mm
  • MFR Part No.
    137492
  • Product Type
    Cabinet
  • Product Material
    Steel
    Polypropylene
  • Overall Depth
    150mm
  • Overall Height
    417mm
  • Colour
    Blue
  • Drawer Qty
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome