Accessory Box, Blue, HxWxD 140 X 155 X 230mm

Order Code: ZT2736904S

£119.99 Inc VAT (20%)


Description

Accessory box, blue, HxWxD 140 x 155 x 230 mm. Supplied = flat pack. Length = 230 mm. Width = 155 mm. Height = 140 mm. Colour = blue. Product type = workstation systems. Includes blue open fronted storage bins. Accessory box for storing small parts. Attachment to trolley frame.

Specifications for Accessory Box, Blue, HxWxD 140 X 155 X 230mm
  • Product Type
    Workstation Systems
  • Colour
    Blue
  • Supplied
    Flat Pack
  • Width
    155mm
  • Height
    140mm
  • Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome