C11-44 Metal Cabinet 44 Drawer

Order Code: ZT2597625S

£39.99 Inc VAT (20%)


Description

The Raaco C11-44 Metal Cabinet has 44 drawers, which can be sub-divided. The cabinet is made of painted steel and the drawers are made of polypropylene (PP). The cabinet can stand alone or be hung on a wall. Drawers: 40 x 150-01 (41 x 67 x 153mm), 3 x 105-02 (64 x 91 x 154mm) & 1 x 150-03 (64 x 279 x 155mm).

Specifications for C11-44 Metal Cabinet 44 Drawer
  • Material
    Steel/Polypropylene
  • Type
    Metal Cabinet
  • Storage Type
    Metal Cabinet
  • Number of Drawers
    44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome