Cabinet - 2m x 1015 x 430mm (Silver/Blue) comes with Louvred Panels

Order Code: ZT1248774P

£699.99 Inc VAT (20%)


Description

Topstore - Steel Louvred Panel Container Cabinet Only H2000 x W1015 x D430mm. Epoxy powder coated silver/grey carcass, full length grey internal louvre panel (420 individual louvres) & blue doors with full length internal louvre panels (126 individual louvres per door). A fully recessed handle complete with 3 point locking mechanism & 2 keys. For TC Containers & ID labels please order separately.

See full description
Specifications for Cabinet - 2m x 1015 x 430mm (Silver/Blue) comes with Louvred Panels
  • Finish
    Epoxy Powder Coated
  • Material
    Steel
  • Depth
    430mm
  • Height
    2000mm
  • Colour
    Silver/Blue
  • Width
    1015mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome