Cabinet Complete with 6 Shelves 1580 x 770 x 330mm

Order Code: ZT1248745P

£499.99 Inc VAT (20%)


Description

Topstore - Steel ContainerCabinet H1580 x W770 x D330mm. Epoxy Powder Coated Silver/Grey Carcass & Blue Doors. Galvanised & Adjustable Shelves with a UDL of 25kgs. A fully recessed handle complete with 3 point locking mechanism & 2 keys. C/W 6 shelves. Images are for illustration purposes only.

Specifications for Cabinet Complete with 6 Shelves 1580 x 770 x 330mm
  • Product Type
    Cabinet
  • Material
    Steel
  • Height
    1580mm
  • Door Colour
    Blue
  • Depth
    330mm
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome