Can And Bottle Holder, For Perforated Rear Panel, HxWxD 70 X 300 X 110mm

Order Code: ZT2690705S

£109.99 Inc VAT (20%)


Description

Can and bottle holder, for perforated rear panel, HxWxD 70 x 300 x 110 mm. Supplied = assembled. Height = 70 mm. Width = 300 mm. Depth = 110 mm. Type of mounting = on perforated rear panel. Diameter if can and bottle holder: 2 x 70 mm and 1 x 95 mm. Can and bottle holder, can be attached to the perforated rear panel.

Specifications for Can And Bottle Holder, For Perforated Rear Panel, HxWxD 70 X 300 X 110mm
  • Width
    300mm
  • Depth
    110mm
  • Supplied
    Assembled
  • Height
    70mm
  • Mounting Type
    On Perforated Rear Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome