Container Cabinets 1580H x 770W x 330mmD Silver/Blue

Order Code: ZT1248743P

£399.99 Inc VAT (20%)


Description

Topstore - Steel ContainerCabinet Only H1580 x W770 x D330mm. Epoxy Powder Coated Silver/Grey Carcass & Blue Doors. A fully recessed handle complete with 3 point locking mechanism & 2 keys.

Specifications for Container Cabinets 1580H x 770W x 330mmD Silver/Blue
  • Colour
    Silver/Blue
  • Material
    Steel
  • Product Type
    Container Cabinet
  • Height
    1580mm
  • Depth
    330mm
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome