Display Case With Hinged Door, External WxHxD 742 X 697 X 33mm, Metal Rear Panel

Order Code: ZT2707712S

£439.99 Inc VAT (20%)


Description

Display case with hinged door, external WxHxD 742 x 697 x 33 mm, metal rear panel. Supplied = assembled. For format = A4. Capacity A4 sheets = 6 (2x3) pcs. External height = 697 mm. External width = 742 mm. External depth = 33 mm. Internal depth = 22 mm. Viewable area height = 615 mm. Viewable area width = 660 mm. Design of display box = with metal rear wall, for magnets. Glass material = acrylic glass. Glass thickness = 3 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = metal, painted. Colour of rear panel = white. Door type = hinged door. Lock type = security cylinder lock with 2 keys. Weight = 5.82 kg. Place of use = indoor use. Elegant and timeless design. Anodised frame and scratch resistant. Elegant and timeless design. Frame and hinged door made of aluminium, silver anodised. 3 mm acrylic glass. Security cylinder lock (2 keys) External depth: 33 mm. Effective internal depth: 22 mm.

See full description
Specifications for Display Case With Hinged Door, External WxHxD 742 X 697 X 33mm, Metal Rear Panel
  • External Depth
    33mm
  • Internal Depth
    22mm
  • External Height
    697mm
  • External Width
    742mm
  • Door Type
    Hinged Door
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Suitable For
    A4
  • Weight
    5.82kg
  • Glass Thickness
    3mm
  • Material of Rear Panel
    Metal, Painted
  • Applications
    Indoor Use
  • Colour of Rear Panel
    White
  • Viewable Area Height
    615mm
  • Viewable Area Width
    660mm
  • Glass Material
    Acrylic Glass
  • Frame Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome