Drawer Division - Insert Boxes With Centre Divider

Order Code: ZT2679286S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Drawer division, insert boxes with centre divider, 75 x 75 mm, with centre partition, drawer height 50 mm, pack of 12. Supplied = flat pack. Material = polystyrene. Colour = red. Width = 75 mm. Depth = 75 mm. For drawer height = 50 mm. Model = with centre partition. Product type = accessories. Better organisation and a better overview. Find the parts needed quickly - essential when implementing lean management methods, etc. Large variety of versions for different items for storage, such as small parts, tools, etc. Make more of your drawers - with a well thought-out range of products for drawer division

See full description
Specifications for Drawer Division - Insert Boxes With Centre Divider
  • Product Type
    Accessories
  • Material
    Polystyrene
  • Colour
    Red
  • Depth
    75mm
  • Width
    75mm
  • Pack Quantity
    12
  • Supplied
    Flat Pack
  • For Drawer Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome