Drawer Division Material Set - 1 Slotted Panel And 2 Dividers

Order Code: ZT2721680S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Drawer division material set, 1 slotted panel and 2 dividers, 3-piece, for front height 100, 125 mm. Supplied = assembled. For height = 100, 125 mm. Scope of delivery = 1 slotted panel, 2 dividers. Internal drawer dimensions = 612x612 mm. Product type = accessories.

Specifications for Drawer Division Material Set - 1 Slotted Panel And 2 Dividers
  • For Height
    100 - 125mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Internal Drawer Dimensions
    612x612mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome