Drawers Storage Tower Dresser with Wood Top, Steel Frame, Storage Organizer

Order Code: ZT3349810S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

FIVE DRAWERS: A large and four small, lots of storage drawers to keep your space tidy. Each foldable fabric drawers can be removed.TOP SHELF: Made from MDF in a versatile wood effect, this bedroom chest of drawers gives easy open display space. Smooth and easy to clean.METAL FRAME: Solid formation to hold the bedroom drawers perfectly and support the weight of drawers and shelves. Adjustable feet for balance.DIMENSIONS: 58H x 87.5W x 29Dcm. Large drawer inner: 18.5H x 53.2W x 27.2Dcm. Small drawer inner: 18.5H x 27.2W x 26.2Dcm.MAXIMUM LOAD 38KG. ASSEMBLY REQUIRED.

See full description
Specifications for Drawers Storage Tower Dresser with Wood Top, Steel Frame, Storage Organizer
  • Assembly
    Required
  • Frame Material
    Steel
  • Colour
    Wood effect
  • Product Material
    Steel
  • Drawer Dimensions
    18.5H x 53.2W x 27.2acm
  • Internal Drawer Dimensions
    18.5H x 27.2W x 26.2acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome