Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems
Euro Bin Lid Pack - 400 x 600mm
By Bott
Order Code:
ZT1051029P
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
5-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/storage-and-handling/parts-storage-systems/euro-bin-lid-pack-400-x-600mm/p/ZT1051029P
Add to quotation
View all Parts Storage Systems
Description
Packs of three grey covers for Euroboxes O/M.
Tags:
#BulkDiscount
Specifications
Specifications for Euro Bin Lid Pack - 400 x 600mm
Colour
Anthracite Grey
MFR Part No.
12204065
Overall Width
600mm
Overall Height
90mm
Overall Depth
400mm
Nett Weight
2.28kg
Weight
2.28kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome