Freestanding Kitchen Storage Cabinet W/Cupboard Cabinets Drawers Handles Shelf

Order Code: ZT3347856S

£239.99 Inc VAT (20%)


Description

Fresh White Colour: Our kitchen storage unit features simple and fresh look which is versatile to stand easily by itself or mix in with your current kitchen furniture.Large Storage Space: Features three open compartments, three drawers, large bottom cabinet and two top cupboards, this kitchen larder cupboard gives you plenty of room for food, glasses, cutlery and more. Two cabinets are fitted with an adjustable shelf.Particle Board Frame: The tall storage cabinet with a solid formation, is suitable for everyday use. Smooth melamine coating all over for protection against light marks and stains.Four Elevated Feet: Provides continual balance and stability. DIMENSIONS: 183.5H x 100W x 39.5Dcm. Drawer inner: 12.1H x 27W x 33.7Dcm. Bottom cabinet: 71H x 64W x 36Dcm.Maximum Load: 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Freestanding Kitchen Storage Cabinet W/Cupboard Cabinets Drawers Handles Shelf
  • Maximum Load
    100kg
  • Product Type
    Kitchen Storage Cabinet
  • Colour
    White
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome