Freestanding Storage Cabinet w/3 Drawers 2 Shelves 4 Wheels Office Home White

Order Code: ZT3348153S

£61.99 Inc VAT (20%)
£65.996% off


Description

Spacious: Features three drawers, two open compartments and a flat worktop, giving you plenty of room to keep files, folders, paperwork and printers stored and organised. Adjustable shelf on the right.Sturdy: Made from particle board, the frame is solid and durable for reliable everyday use. Sleek black design sits well in all homes and offices.Four Wheels: Castor design for easy movement when needed. Two are lockable to keep unit in place.Dimensions: 65H x 80W x 40Dcm. Small drawer: 15H x 37Wcm. Big drawer: 26H x 37Wcm.MAXIMUM WEIGHT 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for Freestanding Storage Cabinet w/3 Drawers 2 Shelves 4 Wheels Office Home White
  • Number of Shelves
    2
  • Colour
    White
  • Number of Drawers
    3
  • Product Type
    Storage Cabinet
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome