Garage Red/Black Professional 9 Piece Cabinet Set

Order Code: ZT4132525S

£1,399.99 Inc VAT (20%)


Description

Ideal storage solution for any garage or workshop featuring a fully welded construction for durability and adjustable feet keep the units level even on uneven floors. All units feature a keyed locking system to protect your valuable contents while not in use. Ball bearing slides, and cable management cut outs along with easy connect cabinets ensures you can set up and navigate easy giving you more time to work. This versatile cabinet's high weight capacity combined with its versatile spaces enables intuitive and space efficient use for all your tools. The tough scratch and stain resistant power coating ensures that the 9 piece set is resilient and maintains a like new appearance long into the future. Set includes: 2 x 2 door full height cabinets, 3 x 2 door wall cabinets, 1 x 2 door cabinet, 1 x 4 drawer cabinet, 1 x 3 drawer cabinet, 1 x worktop area. Combined unit weight: 192.8kg. Combined packaged weight: 225.4kg. Overall dimensions: H 193.0 x W 330.3 x D 47.2 cm. Fully welded 24 Gauge steel frame Height adjustable feet for levelling even on uneven floors Secure locking system Cable management system Easy Connect System Scratch and Stain resistant touch powder coating. Combined Unit Weight: 192.8kg Combined Packaged Weight: 225.4kg Overall Dimensions: H 193.0 x W 330.3 x D 47.2 cm Set Includes: 2 x Modular 2 Door Full Height Cabinets: Three adjustable shelves adjustable in 7.62 cm (3") increments Individual Shelf weight Capacity: 68kg Combined Shelf Weight Capacity: 204kgs Bottom Weight Capacity: 99.8kg Top Weight Capacity: 68kg Total Weight Capacity: 371.8kg Dimensions: H 193.x W 75 x D 47.2 cm 3 x Modular 2 Door Wall Cabinets: Easy hold handles with magnetic door latches Total Weight Capacity: 45.5kgs Dimensions: H 40. x W 60 x D 31.2 cm 1 x Modular 2 Door Cabinet: Easy hold handles with magnetic door latches Shelf Weight Capacity: 68kg Bottom Weight Capacity: 68kg Top Weight Capacity: 99.8kg Total Weight Capacity: 235.8kg Dimensions: H 83 x W 60 x D 41 cm 1 x Modular 4 Drawer Cabinet: Easy hold handles with magnetic door latches Drawers are mounted on ball bearing slides for smooth opening and closing. Drawer Weight Capacity: 45.3kg Combined Drawer Weight Capacity: 181.2kg Top Weight Capacity: 99.8kg Total Weight Capacity: 281kg Dimensions: H 83 x W 60 x D 41 cm 1 x Modular 3 Drawer Cabinet: Easy hold handles with magnetic door latches Drawers are mounted on ball bearing slides for smooth opening and closing. Drawer Weight Capacity: 45.4kg Combined Drawer Weight Capacity: 136.2kg Top Weight Capacity: 99.8kg Total Weight Capacity: 235.9kg Dimensions: H 83 x W 60 x D 41 cm 1 x Worktop Area: Designed to fit perfectly over Hilka Modular Storage Cabinets Dimensions: H 2.5 x W 180 x D 42.7 cm Please note due to the size and weight of the product some delivery restricts may apply, item is delivered on a pallet and requires curb side access to deliver. Please check before ordering. Please note, tools in images are not included

See full description
Specifications for Garage Red/Black Professional 9 Piece Cabinet Set
  • Product Type
    Cabinet Set
  • Colour
    Red/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome