0
1
2
3
4

Jobsite Box 5 Drawer 915MM Heavy-duty

Order Code: ZT1227939P

£609.99 Inc VAT (20%)


Description

Manufactured from 1.2mm steel, this jobsite box features a lockable front panel which opens in unison with the lid, supported by two gas struts for smooth operation. The box features five ball bearing slide drawers (each with 45kg capacity) along with an open top storage space ideal for larger tools and quick access. Heavy-duty handles on either side of the jobsite box aid positioning. Welded feet on the base of the box enable use with either a forklift or pallet truck to move around the work area. The feet are also supplied with pre-drilled holes for securing in place. Suitable for secure storage of tools on site, in vehicles, workshops or even at home. The jobsite box also doubles up as a bench.

See full description
Specifications for Jobsite Box 5 Drawer 915MM Heavy-duty
  • MFR Part No.
    PTB91505
  • Weight
    81.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome