Lowboard, Hinged Doors, 1 Drawer, 1 Compartment, White Aluminium

Order Code: ZT2697412S

£4,199.99 Inc VAT (20%)


Description

Lowboard, hinged doors, 1 drawer, 1 compartment, white aluminium. Supplied = partially assembled. Width = 1540 mm. Height = 875 mm. Depth = 385 mm. Body colour = white aluminium RAL 9006. Material = steel. Product type = lowboards with hinged doors. Door type = hinged door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 1 pcs. Number of lever arch file heights = 2 pcs. Opening angle of doors = 120 °. Sliding doors with roller guides and stop dampers. Drawers with self-retraction mechanism and damping, and easy to open using concealed guides. Made of steel with high quality powder coating. element.x is a modular storage system of the highest innovative power. The system for organisation and storage, for displays, and for showing your sense of style. Suitable for many different uses in living areas and offices. Chrome plated piped corner connectors for a stylish design. The combination lowboard that makes an attractive self-contained unit with a hinged door module featuring 4 fixed compartments, an open element, and a large capacity drawer on a high gloss chrome plated Living base The hinged door element can be used for storing files and other work documents. The doors are equipped with a bolt and dampers, and chrome plated bar handles. The open element provides space to display items. The large capacity drawer also provides storage space for items that don't need to be sorted. The front also features double shells and is fitted with a bar handle with an identical form. The drawer is easy to extend, and runs on concealed, self retracting guides with dampers. There is an attractive and chrome plate base with the ''Living'' design with integrated adjustable glides to compensate uneven flooring.

See full description
Specifications for Lowboard, Hinged Doors, 1 Drawer, 1 Compartment, White Aluminium
  • Door Type
    Hinged Door
  • Material
    Steel
  • Number of Shelves
    1
  • Supplied
    Partially Assembled
  • Door Colour
    White Aluminium
  • Width
    1540mm
  • Depth
    385mm
  • Product Type
    Lowboards with Hinged Doors
  • Height
    875mm
  • Door Opening Angle
    120°
  • Number of Doors
    2
  • Colour
    White Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome