Magnetic Holder

Order Code: ZT1051107P

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

High power magnet that is ideal for the fast and easy storage of hand tools and components. Durable zinc plated finish, fits to perfo panel with quick fix perfolock enabling easy repositioning.

Specifications for Magnetic Holder
  • Colour
    Black
  • MFR Part No.
    14022035
  • Overall Width
    25mm
  • Overall Depth
    28mm
  • Overall Height
    60mm
  • Nett Weight
    0.06kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome