Metal Small Parts Cabinet, HxWxD 565 X 300 X 140mm, 12 Drawers, 24 Dividers

Order Code: ZT2687054S

£199.99 Inc VAT (20%)


Description

Metal small parts cabinet, HxWxD 565 x 300 x 140 mm, 12 drawers, 24 dividers. Supplied = assembled. Housing height = 565 mm. Housing width = 300 mm. Housing depth = 140 mm. Housing material = sheet steel, powder coated. Housing colour = silver. Drawer material = PP. Drawer colour = transparent. Number of drawers = 12 pcs. Number/size of drawers = 12 pcs. HxWxD 36x275x130 mm. Drawer division = 24 dividers. Product type = small parts storage. Recyclable. Highly impact resistant. Keep things organised in the smallest of spaces. High quality powder coating, no sharp edges. Easy wall mounting or stacking using stacking knobs. Drawers secured against falling out. Individual drawer division using dividers. Cabinets in heavy duty industrial quality.

See full description
Specifications for Metal Small Parts Cabinet, HxWxD 565 X 300 X 140mm, 12 Drawers, 24 Dividers
  • Number of Drawers
    12
  • Product Type
    Small Parts Storage
  • Drawer Colour
    Transparent
  • Supplied
    Assembled
  • Drawer Division
    24 Dividers
  • Housing Colour
    Silver
  • Housing Depth
    140mm
  • Housing Width
    300mm
  • Drawer Material
    PP
  • Housing Material
    Sheet Steel, Powder Coated
  • Housing Height
    565mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome