Metal small parts cabinet, HxWxD 565 x 300 x 140 mm, 24 drawers, 24 dividers. Supplied = assembled. Housing height = 565 mm. Housing width = 300 mm. Housing depth = 140 mm. Housing material = sheet steel, powder coated. Housing colour = silver. Drawer material = PP. Drawer colour = transparent. Number of drawers = 24 pcs. Number/size of drawers = 24 pcs. HxWxD 38x138x130 mm. Drawer division = 24 dividers. Product type = small parts storage. Recyclable. Highly impact resistant. Keep things organised in the smallest of spaces. High quality powder coating, no sharp edges. Easy wall mounting or stacking using stacking knobs. Drawers secured against falling out. Individual drawer division using dividers. Cabinets in heavy duty industrial quality.