Modular Van Storage System 1.85M 3 Piece Set

Order Code: ZT2622362S

£559.99 Inc VAT (20%)


Description

• Modular van storage system.
• Universally designed to fit medium and large vans.
• Versatile slanted and flat shelves allows you to maximise your storage space with minimal effort with lockable door (APMS03) included.
• Designed to fit close to the interior walls of the van freeing up precious floor space.
• Robust steel construction.
• Perforated tool side panels for extra organisation.
• Four slanted shelves that can be positioned and adjusted every 25mm, ideal for tool case holders and service cases.
• Four flat shelves and dividers that adjust every 75mm ideal for parts trays and plastic parts bins.
• Supplied flat packed with six brackets to ensure security and rigidity.
Package includes:
• Model No. - Description

• APMSV01 - 925mm Modular Flat Shelf Van Storage Unit (x1)
• APMSV02 - 925mm Modular Slanted Shelf Van Storage Unit (x1)
• APMSV03 - 845mm Modular Lockable Storage Door (x1)

• Model No. APMSVCOMBO3

See full description
Specifications for Modular Van Storage System 1.85M 3 Piece Set
  • MFR Part No.
    APMSVCOMBO3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome